Shop All Pipe Hangers
Anvil
SwivelLoop Hanger, 1/2"Pipe, Steel
Mfr # 500407259
Zoro # G908454568
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel / Felt
- Hanger Type Swivel Loop
- For Threaded Rod Size 3/8 in
- Hanger Material Finish Pre-Galvanized
- Hanger Material Steel
Product Information
- Brand Anvil
- MFR # 500407259
- Zoro # G908454568
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1/2 in |
Details
Item | Loop Hanger |
Material | Pre-Galvanized Steel / Felt |
Hanger Type | Swivel Loop |
Hanger Material Finish | Pre-Galvanized |
Hanger Material | Steel |
Cushion Material | Felt |
Load Capacity | 300 lb |
Description
Loop Hanger, Cushion Material Felt, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Double Joint Nozzle (067X)
- ZORO SELECT 304 Stainless Steel Union, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N010)
- TECHNIFIT Fitting, PTC, Union, 3/8" (PUC3/8)
- SIMMONS Hydrant Yard Frost Proof 3Ft (903/4803LF)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 4 In (0500300686)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In (0500407044)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500359518)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- NVENT CADDY J Hanger Felt Lined, Size 2 In (4180200FL)
- Anvil Plumbing Accessories