Shop All Pipe Hangers
Anvil
Swivel Loop Hanger, Adj, Tube Sz 2 In
Mfr # 0500406962
Zoro # G3410906
original price:
$2.55
14% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Length (In.) 3 1/2 in
- Metal Detectable Yes
- Rod Size 3/8 in
- Description/Special Features For Suspension Of Stationary Pipe Lines
Product Information
- Brand Anvil
- MFR # 0500406962
- Zoro # G3410906
- UPC # 690291148040
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3 1/2 in |
Rod Size | 3/8 in |
Pipe Size (In.) | 2 in |
Tube Size (In.) | 2 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 3.5 in |
For Pipe Size | 2 in |
Description
Swivel Loop Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE .39 In Kwik N Sure Plug (269832)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Red (PT0404-100TR)
- BECK 1/4" Close Black Pipe Nipple Sch 40 (0330005000)
- ANVIL 2-1/2" x 2-1/2" x 3/4" Malleable Iron Reducing Tee Class 150 (0310053202)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500359641)
- ANVIL Clevis Hanger, 7.063"H, Steel (500173091)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560299844)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- SIOUX CHIEF HANGER SPLIT RING 1-1/2"" (516-6GPK2)
- Anvil Plumbing Accessories