Shop All Pipe Hangers
Anvil
Swivel Loop Hanger, Adj, Tube 1/2-1 1/4 In
Mfr # 0500406889
Zoro # G2220425
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 300 lb
- Material Copper-Plated Steel
- Rod Size 3/8 in
- Tube Size (In.) 1/2 to 1 1/4
- Description/Special Features For Suspension Of Non-Insulated Stationary Copper Tube
Product Information
- Brand Anvil
- MFR # 0500406889
- Zoro # G2220425
- UPC # 690291917813
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Tube Size (In.) | 1/2 to 1 1/4 |
Pipe Size (In.) | 1/2 to 1 1/4 |
Length (In.) | 2 1/4 in |
Overall Height | 2.25 in |
For Pipe Size | 1/2 in |
For Threaded Rod Size | 3/8 in |
Description
Swivel Loop Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- THRIFCO PLUMBING 1/8 Brass Mip X Mip 90 Elbow (9493150)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Chrome (948701-FA-CP-G)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500173083)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- ANVIL Clevis Hanger, 3.25"H, Steel (500360748)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In (0500407044)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- OATEY CTS J HOOK 3/4"" 6PK (33765)
- Anvil Plumbing Accessories