Shop All Pipe Hangers
Anvil
Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In
Mfr # 0500301734
Zoro # G1623641
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc plated
- Metal Detectable Yes
- Description/Special Features For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
- Standards ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Length (In.) 2 9/16 in
Product Information
- Brand Anvil
- MFR # 0500301734
- Zoro # G1623641
- UPC # 690291143823
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 2 9/16 in |
Rod Size | 3/8 in |
Pipe Size (In.) | 1 1/4 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 2.563 in |
For Pipe Size | 1 1/4 in |
Description
Swivel Loop Hanger, Cushioned No, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 2.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Actuator Diaphragm (269-612GR)
- LEGRIS Metric Push-to-Connect Fitting (3193 04 13)
- KOHLER Soap Dispenser Assembly (1419036-2MB)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048448)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- ANVIL Clevis Hanger, 3"H, Steel (500360037)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560006066)
- ANVIL Clevis Hanger, 6.5"H, Steel (500359802)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- BREEZE HOSECLMP 3/8-7/8 SS 25PK (6706550)
- Anvil Pipe Hangers