Shop All Pipe & Tube Clamps
Anvil
Strut Pipe Clamp, Pipe Sz 2 1/2 In
Mfr # 2400326142
Zoro # G2879143
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 2 1/2 in
- Max. Load (Lb.) 1,300 lb
- Type Rigid Conduit Clamp
- Finish Electro Galvanized
Product Information
- Brand Anvil
- MFR # 2400326142
- Zoro # G2879143
- UPC # 690291383175
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 2 7/8 in |
For Pipe Size | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Details
Material | Steel |
Item | Rigid Conduit Clamp |
Max. Load (Lb.) | 1,300 lb |
Type | Rigid Conduit Clamp |
Finish | Electro Galvanized |
Metal Detectable | Yes |
Description/Special Features | For Suspension of Non-Insulated Stationary Pipe Lines |
For Use On | Conduit, Pipe |
Clamp Material Finish | Galvanized |
Load Capacity | 1,300 lb |
Features | For Suspension of Non-Insulated Stationary Pipe Lines |
Clamp Material | Steel |
Clamp Style | Standard Strut Clamp |
Description
Rigid Conduit Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Cushion Material Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 2 1/2 in, Load Capacity 1,300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Symmons BP-46-2-MRO-TRM 2.1 in. Temptrol II Trim; Polished Chrome (BP-46-2-MRO-TRM)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG04)
- AMERICAN STANDARD Cartridge, Includes Adapter And Screw (028610-0070A)
- ZORO SELECT 2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.0)
- ANVIL Split-Ring Hanger, 2.25"H, Iron (560018976)
- ANVIL Split-Ring Hanger, 2"H, Iron (560018974)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- ANVIL Clamp, 24"L, 2"W, Red Oxide Primer (500361399)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- JOHN GUEST Clip, 1/2 In, PEX, White (USCLIP20)
- Anvil Pipe & Tube Clamps