Shop All Pipe Supports
Anvil
Steel Channel 1-5/8in
Mfr # 2400700304
Zoro # G5584625
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strut Mounted
- Material Carbon Steel
- Metal Detectable Yes
- Description/Special Features Made for Roof Support of All Types of Piping and Duct Work
- Height (In.) 5 5/8 in
Product Information
- Brand Anvil
- MFR # 2400700304
- Zoro # G5584625
- UPC # 690291021213
- Country of Origin United States
- Category Pipe Supports
Dimensions
Height (In.) | 5 5/8 in |
Width (In.) | 5 in |
Pipe Size (In.) | 1 5/8 in |
Length (In.) | 10 7/8 in |
Tube Size (In.) | 1 5/8 in |
Overall Height | 5.63 in |
Height Adjustability | Fixed Height |
Base Size | 10.88 in L x 5 in W |
For Maximum Pipe Size | 1 5/8 in |
Overall Length | 10.88 in |
Description
Support Block, Base Material Rubber, Base Size 10.88 in L x 5 in W, For Maximum Pipe Size 1 5/8 in, Load Capacity 1,500 lb, Overall Height 5.63 in, Overall Length 10.88 in, Pipe Support Type Support Block with Strut Channel, Support Material Steel, Support Material Finish Pre-Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- WATTS Watts 100XL-8-125 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass (100XL-8-125)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX260225PWREV)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-96)
- ANVIL 281 GAL CONCRETE WEDGE INSERT (0500370309)
- ANVIL Roller Chair, Cast Iron, 8 In (0560507550)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- ANVIL 194 NO 3 LGHT BLK STL WLD BRKT (0500086137)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- ANVIL 21 A UNIV STRUT SHIELD WHT CVR (0560600420)
- ZSI Standard Base, 10.875" Long (CBN)
- Anvil Pipe Supports