Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 4.25"H, Malleable Iron
Mfr # 560500258
Zoro # G908454476
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- Hanger Material Finish Zinc-Plated
- For Pipe Size 2 1/2 in
- Cushioned No
- Overall Height 4.25 in
Product Information
- Brand Anvil
- MFR # 560500258
- Zoro # G908454476
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
For Pipe Size | 2 1/2 in |
Overall Height | 4.25 in |
For Threaded Rod Size | 1/2 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Load Capacity | 300 lb |
Hanger Material | Malleable Iron |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 300 lb, Overall Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSCT 000)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black (ZUSA-TF-PTC-457)
- ZORO SELECT 1-1/2" Female Coupler x Hose Shank 316 SS Coupler (3LX14)
- ANVIL Clamp, 30"L, 2 1/2"W, Hot Dipped Galv (500361191)
- ANVIL Clamp, 20.25"L, 2"W (500173646)
- ANVIL Clamp, 26"L, 2 1/2"W (500173679)
- ANVIL Strut Pipe Clamp, Pipe Sz 4 In (2400326209)
- ANVIL Riser Clamp, Tube Sz 1/2In, Length 6 1/2In (0500421011)
- ANVIL Clamp, 24"L, 2"W, Red Oxide Primer (500361399)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006R)
- Anvil Pipe & Tube Clamps