Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 2"H, Malleable Iron
Mfr # 560018822
Zoro # G008454581
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- Hanger Material Finish Zinc-Plated
- Cushioned No
- Load Capacity 180 lb
- Overall Height 2 in
Product Information
- Brand Anvil
- MFR # 560018822
- Zoro # G008454581
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Height | 2 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 3/4 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Load Capacity | 180 lb |
Hanger Material | Malleable Iron |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 10)
- LEGEND VALVE 2" X 3/4" BLACK HEX BUSHING (350-627C)
- PLUMB PAK Hanger Iron Pipe Strp 3/4X10Ft (PP855-8)
- VIEGA Viega ProPress reducer, 1" x 3/4" (85172)
- ANVIL Riser Clamp, Tube Sz 1/2In, Length 6 1/2In (0500421011)
- ANVIL Clamp, 18.5"L, 1 1/2"W, Red Oxide Primer (500361365)
- ANVIL Riser Clamp, Tube Sz 2 1/2In, 11 13/16In L (0500421078)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- ANVIL Split-Ring Hanger, 1.75"H, Iron (560018972)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- Anvil Plumbing Accessories