Shop All U-Bolts
Anvil
Round U-Bolt, 3/4", 10-7/8 in Wd, Galvanized Carbon Steel
Mfr # 0500320148
Zoro # G7573502
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"
- Inside Width/Diameter 10-7/8 in
- For Pipe Size 10 in
- Material Carbon Steel
Product Information
Dimensions
Thread Size | 3/4" |
Inside Width/Diameter | 10-7/8 in |
For Pipe Size | 10 in |
Thread Length | 4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces (PTW5212)
- ZORO SELECT Extra Low Crown Cap Nut, #6-32, Brass, Plain, 9/32 in H, 10 PK (CPB218)
- ZORO SELECT Push-In Rivet, Dome Head, 0.243 in Dia., 37/64 in L, Nylon Body, 25 PK (27KY1870250)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U55450.075.0001)
- ANVIL Cushioned U-Bolt, 5/8"-11, 6 3/4 in Wd, 6 1/8 in Ht, Plastic Steel (0500018122)
- ANVIL Round U-Bolt, 5/8", 8-3/4 in Wd, Black Carbon Steel (0500017132)
- ANVIL Round U-Bolt, 1/4", 1-3/8 in Wd, Galvanized Carbon Steel (0500320031)
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53623 3)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 3/16 in Wd, 3 23/64 in Ht, Zinc Plated Steel (UB2PA)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0400)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0150)
- Anvil U-Bolts