Shop All U-Bolts
Anvil
Round U-Bolt, 1", 20-1/8 in Wd, Black Carbon Steel
Mfr # 0500017199
Zoro # G7574464
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"
- Inside Width/Diameter 20-1/8 in
- For Pipe Size 20 in
- Material Carbon Steel
Product Information
Dimensions
Thread Size | 1" |
Inside Width/Diameter | 20-1/8 in |
For Pipe Size | 20 in |
Thread Length | 4-3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 125 mm, Steel, Black Oxide (K0697.12125)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x4, PK5 (U01080.075.0400)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 10 mm W, 10 mm H (WWG801010305)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A4, PK25 (M55700.020.0025)
- ANVIL Round U-Bolt, 1/4", 1-3/8 in Wd, Galvanized Carbon Steel (0500320031)
- ANVIL Cushioned U-Bolt, 5/8"-11, 6 3/4 in Wd, 6 1/8 in Ht, Plastic Steel (0500018122)
- ANVIL Round U-Bolt, 5/8", 8-3/4 in Wd, Black Carbon Steel (0500017132)
- PRIME-LINE U-Bolt Round Bend 1/4in-20 X 1in X 1-3/4in - (1/2in Pipe) Plated Steel 10PK (9071912)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15253A)
- ZORO SELECT Standard U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0150)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15288GA)
- Anvil U-Bolts