Shop All Camlock Gaskets
Anvil
Roughneck Gasket, Grade E, 8 In.
Mfr # 0390077618
Zoro # G3930547
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 8 in
- Material EPDM
- Color Black
- Size 8"
- Gasket Type Roughneck
Product Information
- Brand Anvil
- MFR # 0390077618
- Zoro # G3930547
- UPC # 690291110177
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 8 in |
Size | 8" |
Inside Dia. | 8 1/8 in |
Outside Diameter | 8 in |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Color | Black |
Gasket Type | Roughneck |
Metal Detectable | No |
Color Code Stripe | 1 Green |
Thickness | 2 in |
Standards | ASTM D2000, NSF Certified |
Package Type | Packet |
Gasket Material | EPDM |
X-Ray Detectable | No |
Gaskets per Package | 1 |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 8 in, Black, Outside Diameter 8 in, Inside Dia. 8 1/8 in, Roughneck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 1/2" Tube, 20 Mesh (BULK-OS-SGWS-E-1/2)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP886496900)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2668pri8402LH26D4916)
- ANVIL Cam and Groove Gasket, 8-5/16, 390080083 (0390080083)
- ANVIL Roughneck Gasket, Grade E, 3 In. (0390077535)
- ANVIL Flange Gasket, Grade E, 6 in. (0390080067)
- ANVIL Flange Gasket, Grade E, 2 in. (0390080000)
- ANVIL Roughneck Gasket, Grade E, 2 In. (0390077501)
- ANVIL Flange Gasket, Grade E, 3 in. (0390080034)
- BANJO Gasket, 125 psi, 1-1/2 In (150G)
- Anvil Camlock Gaskets