Shop All Camlock Gaskets
Anvil
Roughneck Gasket, Grade E, 5 In.
Mfr # 0390077576
Zoro # G3930565
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 5 in
- Material EPDM
- Color Black
- Size 5"
- Gasket Type Roughneck
Product Information
- Brand Anvil
- MFR # 0390077576
- Zoro # G3930565
- UPC # 690291110153
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 5 in |
Size | 5" |
Inside Dia. | 5 in |
Outside Diameter | 5 in |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Color | Black |
Gasket Type | Roughneck |
Metal Detectable | No |
Color Code Stripe | 1 Green |
Thickness | 1.92 in |
Standards | ASTM D2000, NSF Certified |
X-Ray Detectable | No |
Package Type | Packet |
Gaskets per Package | 1 |
Gasket Material | EPDM |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 5 in, Black, Outside Diameter 5 in, Inside Dia. 5 in, Roughneck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2040 (05-40020-4)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 85mm ID, PK5 (ZUSAH5X85)
- MSI Aegean Pearl 12 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0065)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- ANVIL Roughneck Gasket, Grade E, 3 In. (0390077535)
- ANVIL Flange Gasket, Grade E, 5 in. (0390080059)
- ANVIL Flange Gasket, Grade E, 3 in. (0390080034)
- ANVIL Cam and Groove Gasket, 8-5/16, 390080083 (0390080083)
- ANVIL Roughneck Gasket, Grade E, 2 In. (0390077501)
- ANVIL Flange Gasket, Grade E, 4 in. (0390080042)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-EFDA-3)
- Anvil Camlock Gaskets