Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 3/4 In, Length 7 In
Mfr # 0500421029
Zoro # G1567562
original price:
$9.60
13% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 75 lb
- Finish Copper plated
- Length (In.) 7 in
Product Information
- Brand Anvil
- MFR # 0500421029
- Zoro # G1567562
- UPC # 690291148521
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Length (In.) | 7 in |
Tube Size (In.) | 3/4 in |
Bolt Size (In.) | 5/16 |
For Copper Tube Size | 3/4 in |
Overall Length | 9.25 in |
Overall Width | 1 in |
For Tube Outside Diameter | 3/4 in |
Bolt Length | 5/16 in |
Mounting Hole Diameter | 0.313 in |
Bolt Diameter | 5/16 in |
Description
Riser Clamp, Bolt Diameter 5/16 in, Bolt Length 5/16 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 3/4 in, Load Capacity 75 lb, Mounting Hole Diameter 0.313 in, Overall Length 9.25 in, Overall Width 1 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Coupling With stop (91100)
- ELKAY Battery Powered Wall Faucet CR (LKB722C)
- ZORO SELECT Tee, 3", 300 gal. (4316012568)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8185)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/4 In (2400326084)
- ANVIL Strut Pipe Clamp, Pipe Sz 3 In (2400326167)
- ANVIL Split-Ring Hanger, 2.625"H, Malleable Iron (560018848)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 In (2400326126)
- ANVIL Clamp, 18.5"L, 1 1/2"W, Red Oxide Primer (500361365)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- DIXON Constant Torque Worm Gear Clamp, 1 to 1-3/4 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT175L)
- Anvil Plumbing Accessories