Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 3 In, 11 1/2 In L
Mfr # 0500421086
Zoro # G0831293
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 300 lb
- Finish Copper plated
- Length (In.) 11 1/2 in
Product Information
- Brand Anvil
- MFR # 0500421086
- Zoro # G0831293
- UPC # 690291148583
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Length (In.) | 11 1/2 in |
Tube Size (In.) | 3 in |
Bolt Size (In.) | 3/8 |
For Tube Outside Diameter | 3 in |
Overall Length | 11.94 in |
For Copper Tube Size | 3 in |
Mounting Hole Diameter | 0.375 in |
Overall Width | 1 1/4 in |
Bolt Diameter | 3/8 in |
Bolt Length | 3/8 in |
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 3 in, Load Capacity 300 lb, Mounting Hole Diameter 0.375 in, Overall Length 11.94 in, Overall Width 1 1/4 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz (KB635E)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (22600023807000)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH3119R)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- ANVIL Split-Ring Hanger, 2.625"H, Malleable Iron (560018848)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L (0500173638)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L (0500173554)
- NVENT CADDY Tubing Strut Clip, Size 3/4 In (TSM0087)
- Anvil Pipe & Tube Clamps