Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 1/2In, Length 6 1/2In
Mfr # 0500421011
Zoro # G0659181
original price:
$7.99
5% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 75 lb
- Finish Copper plated
- Length (In.) 6 1/2 in
Product Information
- Brand Anvil
- MFR # 0500421011
- Zoro # G0659181
- UPC # 690291148514
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Length (In.) | 6 1/2 in |
Tube Size (In.) | 1/2 in |
Bolt Size (In.) | 5/16 |
Overall Length | 8.5 in |
For Tube Outside Diameter | 1/2 in |
Overall Width | 1 in |
Bolt Diameter | 5/16 in |
For Copper Tube Size | 1/2 in |
Mounting Hole Diameter | 0.313 in |
Bolt Length | 5/16 in |
Description
Riser Clamp, Bolt Diameter 5/16 in, Bolt Length 5/16 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 1/2 in, Load Capacity 75 lb, Mounting Hole Diameter 0.313 in, Overall Length 8.5 in, Overall Width 1 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Nut (200762)
- NEOPERL Aerator Key for Regular and Junior Size Vandal Proof Housings, Zinc Plated (5406105)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- MOEN Filter Screen For Filter Housing (104438)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/4 In (2400326084)
- ANVIL Clamp, 18.5"L, 1 1/2"W, Red Oxide Primer (500361365)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- KIPP Tube clamps T-angle aluminium (K0476.524040)
- Anvil Plumbing Accessories