Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Pipe Sz 8 In, Length 18 1/2In
Mfr # 0500361134
Zoro # G3146832
original price:
$58.00
30% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Dipped Galvanized Steel
- Pipe Size (In.) 8 in
- Max. Load (Lb.) 2,500 lb
- Finish Hot-Dip Galvanized
- Length (In.) 18 1/2 in
Product Information
- Brand Anvil
- MFR # 0500361134
- Zoro # G3146832
- UPC # 690291146831
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 8 in |
Length (In.) | 18 1/2 in |
Bolt Size (In.) | 5/8 |
Mounting Hole Diameter | 0.625 in |
Overall Width | 1 1/2 in |
Overall Length | 18.5 in |
Bolt Center-to-Center Length | 12 in |
For Pipe Size | 8 in |
Bolt Diameter | 5/8 in |
Bolt Length | 5/8 in |
Details
Material | Hot Dipped Galvanized Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 2,500 lb |
Finish | Hot-Dip Galvanized |
Description/Special Features | For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods. |
Standards | ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8 |
Metal Detectable | Yes |
Clamp Material Finish | Hot Dipped Galvanized |
Load Capacity | 2,500 lb |
Cushioned | No |
Maximum Operating Temperature | 450 Degrees F |
Cushion Material | No Cushion |
Clamp Material | Steel |
Series | Figure 261 |
Description
Riser Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 8 in, Load Capacity 2,500 lb, Mounting Hole Diameter 0.625 in, Overall Length 18.5 in, Overall Width 1 1/2 in, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 12 in, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, Brass, 3/4 in. MNPT Inlet (H26)
- HAYWARD FLOW CONTROL 1", CPVC, Replacement Basket (BS21001/32)
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/4 In (2400326084)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- ANVIL Riser Clamp, Tube Sz 2 In, 10 3/8 In L (0500421060)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- Anvil Plumbing Accessories