Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Pipe Sz 6 In, 14 3/4 In L
Mfr # 0500173620
Zoro # G1509977
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 6 in
- Max. Load (Lb.) 1,600 lb
- Finish Plain
- Length (In.) 14 3/4 in
Product Information
- Brand Anvil
- MFR # 0500173620
- Zoro # G1509977
- UPC # 690291140808
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 6 in |
Length (In.) | 14 3/4 in |
Bolt Size (In.) | 1/2 |
Overall Length | 14.75 in |
Bolt Diameter | 1/2 in |
Overall Width | 1 1/2 in |
Mounting Hole Diameter | 0.5 in |
Bolt Center-to-Center Length | 9 in |
Bolt Length | 1/2 in |
For Pipe Size | 6 in |
Details
Material | Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 1,600 lb |
Finish | Plain |
Description/Special Features | For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods. |
Standards | ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8 |
Metal Detectable | Yes |
Series | Figure 261 |
Clamp Material | Steel |
Load Capacity | 1,600 lb |
Maximum Operating Temperature | 450 Degrees F |
For Use On | Conduit, Pipe |
Description
Riser Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 6 in, Load Capacity 1,600 lb, Mounting Hole Diameter 0.5 in, Overall Length 14.75 in, Overall Width 1 1/2 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-273)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (829-012)
- NVENT CADDY One Piece Pipe Clip, 1 1/2 In, 350 lb Max (CD3B37CP)
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size (05844)
- ANVIL Clamp, 26"L, 2 1/2"W (500173679)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- ANVIL Riser Clamp, Pipe Sz 8 In, Length 18 1/2In (0500361134)
- ANVIL Strut Pipe Clamp, Pipe Sz 4 In (2400326209)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- ANVIL Split-Ring Hanger, 1.625"H, Malleable Iron (560018806)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 4 in (13MHHM4.0)
- Anvil Plumbing Accessories