Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Pipe Sz 1 1/4 In, Length 10In
Mfr # 0500173547
Zoro # G0865584
original price:
$9.71
10% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 1 1/4 in
- Max. Load (Lb.) 250 lb
- Finish Plain
- Length (In.) 10 in
Product Information
- Brand Anvil
- MFR # 0500173547
- Zoro # G0865584
- UPC # 690291140723
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Length (In.) | 10 in |
Bolt Size (In.) | 3/8 |
Bolt Diameter | 3/8 in |
For Pipe Size | 1 1/4 in |
Overall Length | 10 in |
Mounting Hole Diameter | 0.375 in |
Bolt Center-to-Center Length | 3 1/2 in |
Overall Width | 1 in |
Bolt Length | 3/8 in |
Details
Material | Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 250 lb |
Finish | Plain |
Metal Detectable | Yes |
Standards | ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8 |
Description/Special Features | For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods. |
Load Capacity | 250 lb |
Series | Figure 261 |
Cushion Material | No Cushion |
Maximum Operating Temperature | 450 Degrees F |
Clamp Material | Steel |
Cushioned | No |
For Use On | Conduit, Pipe |
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 1 1/4 in, Load Capacity 250 lb, Mounting Hole Diameter 0.375 in, Overall Length 10 in, Overall Width 1 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 3 1/2 in, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95004)
- SIOUX CHIEF SHOWER DRN STRNR 4-3/8"" (821-2QAS)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U231CI)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- ANVIL Split-Ring Hanger, 2.125"H, Iron (560018980)
- ANVIL Split-Ring Hanger, 2.875"H, Malleable Iron (560018855)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- ANVIL Split-Ring Hanger, 2.25"H, Iron (560018976)
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L (0500173554)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- WATER-TITE Half Clamp, 1" (82860)
- Anvil Plumbing Accessories