Shop All Saddle Clamps
Anvil
Pipe Saddle, Threaded Pipe, 3/4 In
Mfr # 0766260442
Zoro # G0961834
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outlet Pipe Size 3/4 in
- Material Steel
- Type Threaded
- Standards ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Product Information
- Brand Anvil
- MFR # 0766260442
- Zoro # G0961834
- UPC # 690291964879
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3/4 in |
Outlet Pipe Size | 3/4 in |
Nominal Run Pipe Size | 3/4 to 1-1/4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Details
Material | Steel |
Item | Anvilet |
Type | Threaded |
Standards | ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Outlet Connection | Threaded |
Max. Pressure | 3000 |
Class | 3000 |
Maximum Operating Pressure | 3000psi |
Fitting Side B Type | Threaded |
Metal Detectable | Yes |
Fitting Side A Type | Threaded |
Specific Fitting Shape | Anvilet |
Pipe Fitting Material | Forged Steel |
Description
Anvilet, Forged Steel, Class 3000, 2 1/2 in, Not Applicable, Threaded, 2 1/2 in, Not Applicable, Threaded, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter Wheels, Ridgid 33125 (33125)
- KOHLER Assembly, Diverter (1284448-CP)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4009-0)
- OATEY Valve, 1/4 Turn Copper, 1/4" LL (39176)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260475)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- ANVIL Pipe Saddle, Threaded Pipe, 1/2 In (0766260434)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300025610000)
- Anvil Saddle Clamps