Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle Support, Galvanized, 8 In
Mfr # 0500362066
Zoro # G2829696
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Max. Load 3,800 lb
- Width 3 5/8 in
- Pipe Size 8 in
- Finish Galvanized
Product Information
- Brand Anvil
- MFR # 0500362066
- Zoro # G2829696
- UPC # 690291530234
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Width | 3 5/8 in |
Pipe Size | 8 in |
Nominal Stanchion Pipe Size | 3 in |
Saddle Width | 3.63 in |
Height Adjustability | Adjustable Height |
Overall Length | 3.63 in |
Maximum Height Adjustment | 16 1/2 in |
Overall Height | 16.5 in |
Minimum Height Adjustment | 11 3/4 in |
For Maximum Pipe Size | 8 in |
Description
Pipe Saddle Support, Base Material Cast Iron, For Maximum Pipe Size 8 in, Load Capacity 3,800 lb, Maximum Height Adjustment 16 1/2 in, Minimum Height Adjustment 11 3/4 in, Overall Height 16.5 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NOM C Copper Union (24W569)
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-674)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 40 (5P697)
- CHICAGO FAUCET Pedal Valve (628-ABCP)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 10 In (0500175146)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500360391)
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In (0500360342)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- ANVIL 260ISS 10 GAL INS SADDLE SYS (0500360409)
- ANVIL Pipe Covering Protection Saddle, 3 In (0500071568)
- Anvil Plumbing Accessories