Shop All Saddle Clamps
Anvil
Pipe Saddle, Socket Weld, 1/2 In
Mfr # 0766260053
Zoro # G2313385
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outlet Pipe Size 1/2 in
- Material Steel
- Outlet Connection Socket Weld
- Type Socket Weld
Product Information
- Brand Anvil
- MFR # 0766260053
- Zoro # G2313385
- UPC # 690291964480
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Nominal Run Pipe Size | 3/4 to 36 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Details
Material | Steel |
Outlet Connection | Socket Weld |
Type | Socket Weld |
Item | Anvilet |
Class | 3000 |
Max. Pressure | 3000 |
Standards | ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Maximum Operating Pressure | 3000psi |
Pipe Fitting Material | Forged Steel |
Metal Detectable | Yes |
Fitting Side A Type | Socket Weld |
Specific Fitting Shape | Anvilet |
Fitting Side B Type | Socket Weld |
Description
Anvilet, Forged Steel, Class 3000, 4 in, Not Applicable, Socket Weld, 4 in, Not Applicable, Socket Weld, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-47)
- DELTA SS 1Hand Pul Out Faucet (16953-SS-DST)
- APACHE Full Port Brass Ball Valve, 3/4" (70009653)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUB-2)
- ANVIL Pipe Saddle, Threaded Pipe, 1/2 In (0766260434)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260442)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260483)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260236)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260566)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out (31500069012000 IP)
- Anvil Saddle Clamps