Shop All Pipe Supports
Anvil
Pipe Roll with Steel Yoke, Cast Iron, 6 In
Mfr # 0560504433
Zoro # G2893222
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Material Cast Iron
- Pipe Size 6 in
- Metal Detectable Yes
- Max. Load 780
Product Information
- Brand Anvil
- MFR # 0560504433
- Zoro # G2893222
- UPC # 690291848803
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 6 in |
Length | 10 5/16 in |
Rod Size | 3/4 in |
Width | 7 1/8 in |
For Pipe Size | 6 in |
Roller Length | 7 1/8 in |
Details
Item | Pipe Roll with Steel Yoke |
Type | Adjustable |
Material | Cast Iron |
Metal Detectable | Yes |
Max. Load | 780 |
Max. Temp. | 450 Degrees F At Roller |
Standards and Approvals | A-A-1192A (Type 43), ANSI/MSS SP-69, MSS SP-58 (Type 43), WW-H-171E (Type 44) |
Standards | ANSI/MSS SP-69, A-A-1192A, Type 43, MSS SP-58, Type 43, WW-H-171-E, Type 44 |
For Use On | Pipe |
Hanger Material | Cast Iron |
Series | Figure 181 |
Required Number of Threaded Rods | 1 |
Resistance Properties | Corrosion Resistant |
Cushioned | No |
Load Capacity | 780 lb |
Maximum Operating Temperature | 400 Degrees F |
Support Material | Steel |
Description
Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 6 in, Hanger Material Cast Iron, Load Capacity 780 lb, Roller Length 7 1/8 in, Support Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- JONES STEPHENS Premium Plastic Seat, White, Round Open Front with Cover and Slow-Close Adjustable Hinge (C1B3R4SO00)
- ZORO SELECT NylonTubing, 6mm ID, 8mm OD, 100 Ft. (1523-6mm8mm)
- MOEN Valve Body (1373)
- ANVIL Pipe Roll, Cast Iron, 1 In (0560501033)
- ANVIL 66 3/8 GAL WLD BM ATTCH W/BOLT (0500300405)
- ANVIL Pipe Roll, Cast Iron, 6 In (0560501124)
- ANVIL HBS Standard Base (2400700007)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5In (0560508178)
- ZSI Gamma Extreme Pad, 6"x 6"x 7/8" (AV-6)
- Anvil Plumbing Accessories