Shop All Pipe Supports
Anvil
Pipe Roll, Cast Iron, 6 In
Mfr # 0560501124
Zoro # G1538257
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Material Cast Iron
- Pipe Size 6 in
- Metal Detectable Yes
- Max. Load 1,070
Product Information
- Brand Anvil
- MFR # 0560501124
- Zoro # G1538257
- UPC # 069029184795
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 6 in |
Width | 11 7/16 in |
Roller Length | 6 7/8 in |
For Pipe Size | 6 in |
Details
Item | Pipe Roll |
Type | Single |
Material | Cast Iron |
Metal Detectable | Yes |
Max. Load | 1,070 |
Standards and Approvals | A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42) |
Max. Temp. | 450 Degrees F At Roller |
Required Number of Threaded Rods | 2 |
Support Material | Cast Iron |
Load Capacity | 1,070 lb |
Maximum Operating Temperature | 400 Degrees F |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42 |
Cushioned | No |
Resistance Properties | Corrosion Resistant |
Hanger Material | Cast Iron |
For Use On | Pipe |
Series | Figure 171 |
Mount Type | Bolted |
Description
Pipe Roll, Cushioned No, For Pipe Size 6 in, Hanger Material Cast Iron, Hanger Material Finish Not Applicable, Load Capacity 1,070 lb, Roller Length 6 7/8 in, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM008277T)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- RINNAI Cascade Harness 8M Condensing Next Gen (REU-CSA-C2)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- ANVIL 271 16-20 CI P/ROLL STAND COMP (0500181102)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- ANVIL 66 3/8 GAL WLD BM ATTCH W/BOLT (0500300405)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- ANVIL Steel Channe l13/16in (2400700106)
- Anvil Plumbing Accessories