Shop All Pipe Saddles & Shields
Anvil
Pipe Covering Protection Saddle, 6 In
Mfr # 0500071121
Zoro # G2766023
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards and Approvals A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
- Max. Load (Lb.) 1,800 lb
- Pipe Size 6 in
- Length 12 in
Product Information
- Brand Anvil
- MFR # 0500071121
- Zoro # G2766023
- UPC # 690291137686
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 6 in |
Length | 12 in |
For Insulation Outside Diameter | 6 in |
Overall Length | 12 in |
For Pipe Size | 6 in |
Details
Item | Pipe Protection Saddle |
Material | Steel |
Standards and Approvals | A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B) |
Max. Load (Lb.) | 1,800 lb |
Insulation Thickness | 1 in |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B |
Application | Insulated High Temperature Systems |
Insulation Thickness Range | 1 in |
Load Capacity | 1,200 lb |
Maximum Operating Temperature | 650 Degrees F |
Features | Weather Tight Covering |
Mount Type | Roller |
Description
Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 6 in, Insulation Thickness Range 1 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 6 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Grohflex Authentic Thm Kit #2 (19825EN0)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VME2)
- LEGEND VALVE 1/2" X 2-1/2" 304 SS NIPPLE (304-063)
- PLEWS-EDELMANN DRAIN PAN METAL RND 14QT (75-751)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500173364)
- ANVIL Insulation Protect Shield, 3 1/2 To 4 In (0500340112)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- JONES STEPHENS 2 PLASTIC NIPPLE CADDY TRAY (N70300)
- Anvil Pipe Saddles & Shields