Shop All Lock Nuts
Anvil
MI LOCK NUT 2"" FX
Mfr # 8700162756
Zoro # G3251426
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 2"
- System of Measurement Inch
- Locknut Series NE
Product Information
Dimensions
Thread Size | 2" |
Details
Item | Lock Nut |
System of Measurement | Inch |
Locknut Series | NE |
Description
Anvil International offers the broadest line of Malleable Iron Fitting in galvanized finish. Every fitting is manufactured and tested to meet Anvil’s strict quality standards. All Anvil Class 150 Malleable Iron Fittings conform to ASME B16.3 and unions conform to ASME B16.39. All elbows and tees 3/8 inch (10 DN) and larger are 100 percent gas tested at a minimum of 100 PSI (6.9 bar).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0055)
- HILLMAN Wood Screw, #2, 6 in, Zinc Yellow Steel Flat Head Phillips Drive (47673)
- ZORO SELECT Wing Nut, 3/8", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3714NWA)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Steel, 2 PK (Z0721)
- ANVIL Lock Nut, 1.25", Galvanized (8700162657)
- ANVIL Lock Nut, 1.5", Steel, Galvanized (8700162707)
- ANVIL Lock Nut, 1", Galvanized (8700162608)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- ZORO SELECT Lock Nut, 5/16"-24, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (32NS)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- Anvil Lock Nuts