Shop All Pipe Saddles & Shields
Anvil
Insulation Protection Shield, 3/4 To 3 In
Mfr # 0500340062
Zoro # G3343417
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 18
- Insulation Thickness 3/4 to 2 in
- Pipe Size 3/4 to 3 in
- Length 12 in
Product Information
- Brand Anvil
- MFR # 0500340062
- Zoro # G3343417
- UPC # 690291145629
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 3/4 to 3 in |
Length | 12 in |
Overall Length | 12 in |
For Insulation Outside Diameter | 5 in |
For Pipe Size | 3/4 in to 3 in |
Details
Item | Protection Shield |
Material | Steel |
Gauge | 18 |
Insulation Thickness | 3/4 to 2 in |
Type | 6A |
Insulation OD | 5 in |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Finish | Pre-Galvanized |
Mount Type | Clevis Hanger |
Metal Material Gauge | 18 ga |
Minimum Operating Temperature | -32 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Insulation Thickness Range | 3/4 in to 2 in |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 5 in, Insulation Thickness Range 3/4 in to 2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 3/4 in to 3 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (1LMG9)
- JMF 3/8 in. Flare X 3/8 in. D Male Brass Adapter (4327573)
- POWERS Plastic Knob Kit (420-481)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Insulation Protection Shield, 5 In (0500340104)
- ANVIL Insulation Protection Shield, 1/2 To 1 In (0500340013)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ANVIL Insulation Protection Shield, 3/8 To3/4In (0500340005)
- ANVIL Insulation Protect Shield, 3 1/2 To 4 In (0500340112)
- PS 3425 All SS Hot Tap Saddle for Copper Tube (PS 3425)
- Anvil Plumbing Accessories