Shop All Pipe Saddles & Shields
Anvil
Insulation Protect Shield, 2 1/2 To 4 In
Mfr # 0500340096
Zoro # G0570184
original price:
$18.09
5% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type 9A
- Pipe Size 2-1/2 to 4 in
- Insulation OD 7 41/64 in
- Length 12 in
Product Information
- Brand Anvil
- MFR # 0500340096
- Zoro # G0570184
- UPC # 690291145650
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 2-1/2 to 4 in |
Length | 12 in |
Overall Length | 12 in |
For Pipe Size | 2 1/2 in to 4 in |
For Insulation Outside Diameter | 7.6 in |
Details
Item | Protection Shield |
Material | Steel |
Type | 9A |
Insulation OD | 7 41/64 in |
Insulation Thickness | 1-1/2 to 2 in |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Gauge | 16 |
Finish | Pre-Galvanized |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -32 Degrees F |
Features | Chamfered Cupped Ends for Non-Sharp Edges |
Metal Material Gauge | 16 ga |
Insulation Thickness Range | 1 1/2 in to 2 in |
Mount Type | Clevis Hanger |
Application | Outside of Foam or Fiber Glass Insulation |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 7.6 in, Insulation Thickness Range 1 1/2 in to 2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 2 1/2 in to 4 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41, Application Outside of Foam or Fiber Glass Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES BALL VALVE FP 3/4 in. FPT (107-824TNL)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013604)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500360391)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Insulation Protect Shield, 3 1/2 To 4 In (0500340112)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ANVIL 260ISS 10 GAL INS SADDLE SYS (0500360409)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 3 In (0500175088)
- Anvil Plumbing Accessories