Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 3/4 x 3/8 in
Mfr # 0361309461
Zoro # G300714925
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Fitting Side A Type NPT
- Finish/Coating Galvanized
Product Information
- Brand Anvil
- MFR # 0361309461
- Zoro # G300714925
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Details
Item | Bushing |
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Hex Bushing |
Standards | ANSI B1.20.1, ASME B16.11, ASTM A105 |
Fitting Side A Type | NPT |
Finish/Coating | Galvanized |
Fitting Side A Gender | Female |
Low Lead Compliance Level | Compliant |
Includes Seal | No |
Color | Silver |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | XXS/XXH |
Class | Class 6000 |
Application | Air, Non-Potable Water, Oil |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Female, NPT, 3/8 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110192LF)
- CHICAGO FAUCET Transformer, Plug-In, Single Use (240.630.00.1)
- AMERICAN STANDARD Tee And Hose Kit, For Use w/2TGZ2 (033758-0050A)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-B)
- ANVIL 1/2" MNPT Galvanized Square Head Plug (0319901567)
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- ANVIL CAP 1/2"" GALV (8700132650)
- ANVIL 1" FNPT Galvanized 90 Degree Elbow (0311001200)
- ANVIL FLANGE FLOOR 2"" GALV (8700164505)
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- SOUTHLAND 2 In. x Close Welded Steel Galvanized Nipple (10900)
- Anvil Fittings