Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 2 x 1/2 in
Mfr # 0361309800
Zoro # G900714936
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- For Pipe Schedule XXS/XXH
- Finish/Coating Galvanized
Product Information
- Brand Anvil
- MFR # 0361309800
- Zoro # G900714936
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Item | Bushing |
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Hex Bushing |
Standards | ANSI B1.20.1, ASME B16.11, ASTM A105 |
For Pipe Schedule | XXS/XXH |
Finish/Coating | Galvanized |
Fitting Side A Type | NPT |
Application | Air, Non-Potable Water, Oil |
Class | Class 6000 |
Includes Seal | No |
Fitting Side A Gender | Female |
Fitting Side B Type | NPT |
Low Lead Compliance Level | Compliant |
Color | Silver |
Fitting Side B Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Female, NPT, 1/2 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pipe Nipple Galv 2X5 In (2X5G)
- T&S BRASS Ss Flex Supply Hoses, 3/8 Compression X 1/8 Npsm (016879-45)
- ZORO SELECT 3/4" x 6" TOE Black Pipe Nipple Sch 80 (40510TS)
- SLOAN Ebv1021A Opt Plus Repair Kit 2.4 Closet (3325014)
- ANVIL 3/4 In X 6 In Galvanized Steel Pipe Nipple 150 PSI Lead Free (831021001)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL 3/4 X 6 Galvanized Steel Pipe Nipple (0831021001)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361308059)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ACE TRADING - NIPPLE STZ Products 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309UP18X412)
- Anvil Galvanized Pipe Fittings