Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 1 x 3/4 in
Mfr # 0361309578
Zoro # G400714900
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Finish/Coating Galvanized
- Class Class 6000
Product Information
- Brand Anvil
- MFR # 0361309578
- Zoro # G400714900
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Item | Bushing |
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Hex Bushing |
Standards | ANSI B1.20.1, ASME B16.11, ASTM A105 |
Finish/Coating | Galvanized |
Class | Class 6000 |
Application | Air, Non-Potable Water, Oil |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Includes Seal | No |
Color | Silver |
For Pipe Schedule | XXS/XXH |
Low Lead Compliance Level | Compliant |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Female |
Fitting Side A Type | NPT |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Female, NPT, 3/4 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button Assy (76928-CP)
- ARMSTRONG INTERNATIONAL 3/4", FNPT, Cast Iron, Y Strainer, 3/4" FNPT, Cast Iron (CA1SC)
- JONES STEPHENS PIPE SOCKET SAVER 4"" (J44-400)
- KOHLER Drain Assembly (1381626-0)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- ANVIL 2-1/2" FNPT Galvanized Coupling (0311081400)
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- ANVIL FLANGE FLOOR 1.5"" GALV (8700164455)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- ANVIL 5" FNPT Galvanized Cap (0319901088)
- Anvil Fittings