Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 1 x 1/2 in
Mfr # 0361309586
Zoro # G900714912
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- For Pipe Schedule XXS/XXH
- Class Class 6000
Product Information
- Brand Anvil
- MFR # 0361309586
- Zoro # G900714912
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Item | Bushing |
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Hex Bushing |
Standards | ANSI B1.20.1, ASME B16.11, ASTM A105 |
For Pipe Schedule | XXS/XXH |
Class | Class 6000 |
Color | Silver |
Fitting Side A Gender | Female |
Fitting Side B Gender | Male |
Application | Air, Non-Potable Water, Oil |
Finish/Coating | Galvanized |
Low Lead Compliance Level | Compliant |
Includes Seal | No |
Fitting Side A Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | NPT |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Female, NPT, 1/2 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression-Align Brass Union 90 Deg Elbow 10PK (165CA-5)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ANVIL BUSHING 2X1"" GALV (8700131355)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- ANVIL TEE MALL 1/4"" GALV (8700120804)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- Anvil Galvanized Pipe Fittings