Shop All Black Pipe Fittings
Anvil
Hex Bushing, Cast Iron, 1 1/2 x 1 in
Mfr # 0318907441
Zoro # G300714420
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Bushing
- Standards ASTM A105, ASTM A182, ASTM A350
- For Pipe Schedule 40
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Product Information
- Brand Anvil
- MFR # 0318907441
- Zoro # G300714420
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Hex Bushing |
Standards | ASTM A105, ASTM A182, ASTM A350 |
Item | Hex Bushing |
For Pipe Schedule | 40 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Side B Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Male |
Low Lead Compliance Level | Compliant |
Includes Seal | No |
Maximum Operating Pressure | 175 psi @ 150 Degrees F |
Fitting Side B Gender | Female |
Class | Class 125 |
Color | Black |
Fitting Side A Type | NPT |
Description
Hex Bushing, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pbu/Cap Service Kit (GP876851)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- MOEN Handle Kit, 140903 (140903)
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- ANVIL Hex Bushing, Cast Iron, 2 x 3/4 in, NPT (0318907805)
- ANVIL Hex Bushing, Cast Iron, 2 x 1 in, NPT (0318907763)
- ANVIL Hex Bushing, Cast Iron, 1 1/2 x 3/4 in (0318907482)
- ANVIL 1-1/4" Black Forged Steel 90 Degree Elbow Class 3000 (0362001406)
- ANVIL 1" Malleable Iron Cap Class 300 (0318901345)
- ANVIL 3/8" Malleable Iron Square Head Plug Class 150 (0318901527)
- B & K TEE GLV 2X2X2"" (510-608BG)
- Anvil Fittings