Shop All Camlock Gaskets
Anvil
Flange Gasket, Grade E, 4 in.
Mfr # 0390080042
Zoro # G3930495
original price:
$52.06
30% off
new price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 4 in
- Material EPDM
- Color Black
- Size 4"
- Gasket Type Flange
Product Information
- Brand Anvil
- MFR # 0390080042
- Zoro # G3930495
- UPC # 690291110559
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 4 in |
Size | 4" |
Inside Dia. | 4 3/16 in |
Outside Diameter | 4 in |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Color | Black |
Gasket Type | Flange |
Metal Detectable | No |
Color Code Stripe | 1 Green, 1 Red |
Thickness | 0.66 in |
Standards | ASTM D2000, NSF Certified |
X-Ray Detectable | No |
Gasket Material | EPDM |
Package Type | Packet |
Gaskets per Package | 1 |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 4 in, Black, Outside Diameter 4 in, Inside Dia. 4 3/16 in, Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cabinet Knob in Polished Chrome (29979-CP)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- COMPONENT HARDWARE CP Die Cast Mag Latch Offset H-R Handle (R27-1010-X)
- ACHIM IMPORTING CO Achim Sterling Self Adhesive Vinyl Floor Tile 12in x 12in, Granite, 20 Pack (STT1M42320)
- ANVIL Flange Gasket, Grade E, 2 in. (0390080000)
- ANVIL Roughneck Gasket, Grade E, 2 In. (0390077501)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- ANVIL Roughneck Gasket, Grade E, 8 In. (0390077618)
- ANVIL Roughneck Gasket, Grade E, 5 In. (0390077576)
- ANVIL Flange Gasket, Grade E, 6 in. (0390080067)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-EMD-4)
- Anvil Camlock Gaskets