Shop All Eye Nuts
Anvil
Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Galvanized
Mfr # 0500373105
Zoro # G7576126
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- Thread Length 5/8 in
- Material Steel
- Finish Galvanized
- Eye Outside Diameter 63/32 in
Product Information
Dimensions
Thread Size | 3/8" |
Thread Length | 5/8 in |
Eye Outside Diameter | 63/32 in |
Overall Height | 2-9/16 in |
Eye inside Diameter | 1-5/32 in |
Details
Item | Eye Nut |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 16 PK (74866)
- BIG BOLT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow 4-1/4 in L, 5 PK (HCSG8ZYDF71614414)
- MIDWEST FASTENER 1/2"-13 x 1" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (35261)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Plain, 100 PK (06624-PWR)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- ANVIL Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized (0500373303)
- CROSBY Oval Eye Nut, 1/4" Thread Size, 3/4 in Thread Lg, Steel, Hot Dipped Galvanized (1090438)
- ZORO SELECT Round Eye Nut, M30-3.50 Thread Size, 25 mm Thread Lg, Steel, Zinc Plated (RN5823000-001P2)
- ZORO SELECT Round Eye Nut, M10 Thread Size, 45 mm Thread Lg, Steel, Black Oxide, 25 PK (M16100.100.0001)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- ZORO SELECT Round Eye Nut, M10-1.50 Thread Size, 10 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5821000-004P2)
- Anvil Eye Nuts