Shop All Black Pipe Fittings
Anvil
Elbowlet, Forged Steel, 3/4", Class 3000
Mfr # 0766261044
Zoro # G200714209
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Elbowlet
- Standards ASTM A105, ASTM A182, ASTM A350
- Fitting Side A Gender Female
- For Pipe Schedule XS/XH
Product Information
- Brand Anvil
- MFR # 0766261044
- Zoro # G200714209
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Details
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Elbowlet |
Standards | ASTM A105, ASTM A182, ASTM A350 |
Item | Elbowlet |
Fitting Side A Gender | Female |
For Pipe Schedule | XS/XH |
Includes Pre-Applied Thread Sealant | No |
Application | Natural Gas, Oil |
Class | Class 3000 |
Fitting Side B Type | Butt Weld |
Includes Seal | No |
Color | Black |
Seal Material | EPDM |
Fitting Side A Type | NPT |
Description
Elbowlet, Forged Steel, Class Class 3000, For Pipe Schedule XS/XH, 3/4 in, Female, NPT, Butt Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 2-Way Hinge Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0489.18)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- ANVIL 3/4" x 1/4" Malleable Iron Reducer Coupling Class 150 (0310086400)
- ANVIL 2-1/2" x 2" Malleable Iron 90 Degree Reducing Elbow Class 150 (0310011002)
- ANVIL 1/4" x 1/8" Malleable Iron Hex Bushing Class 150 (0318905361)
- ANVIL Reducing Insert, Forged Steel, 2 x 1/2 in (0362213605)
- ANVIL 1-1/2" Cast Iron 90 Degree Elbow Class 125 (0300001401)
- ANVIL 1" x 1/4" Malleable Iron Reducer Coupling Class 150 (0310087408)
- ANVIL 2-1/2" x 1-1/4" Malleable Iron Reducer Coupling Class 150 (0310090402)
- Anvil Fittings