Shop All Galvanized Pipe Fittings
Anvil
Coupling, Steel, 1/4 in, NPT, Class 150
Mfr # 0321200016
Zoro # G000714959
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Tapped Merchant Coupling
- Standards ASTM A859, ASTM A865
- Class Class 150
- Fitting Side A Type NPT
Product Information
- Brand Anvil
- MFR # 0321200016
- Zoro # G000714959
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/4 in |
Flange Outside Diameter | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Item | Straight Tapped Merchant Coupling |
Pipe Fitting Material | Steel |
Specific Fitting Shape | Straight Tapped Merchant Coupling |
Standards | ASTM A859, ASTM A865 |
Class | Class 150 |
Fitting Side A Type | NPT |
For Pipe Schedule | 40 |
Fitting Side A Gender | Female |
Finish/Coating | Galvanized |
Application | Air, Non-Potable Water, Oil |
Color | Silver |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side B Gender | Female |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Fitting Side B Type | NPT |
Description
Straight Tapped Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100058)
- KOHLER Handle Base Kit, Cross (1153945-G)
- LARSEN SUPPLY CO 3/32X24Tef Stem Packing (02-2501)
- LEGEND VALVE 1/4"-20 X 12" FLOAT ROD (111-254)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- ANVIL 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015804)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- ANVIL BUSHING 2X1"" GALV (8700131355)
- ANVIL 1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027205)
- B & K ADAPTR GALV 1.5""BARBXMPT (57549)
- Anvil Galvanized Pipe Fittings