Shop All Galvanized Pipe Fittings
Anvil
Coupling, Forged Steel, 3/4 in, NPT
Mfr # 0361502578
Zoro # G700714914
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Coupling
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Fitting Side A Type NPT
- Fitting Side A Gender Female
Product Information
- Brand Anvil
- MFR # 0361502578
- Zoro # G700714914
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Flange Outside Diameter | 3 in |
Details
Item | Coupling |
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Coupling |
Standards | ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35 |
Fitting Side A Type | NPT |
Fitting Side A Gender | Female |
Fitting Side B Type | NPT |
Application | Air, Non-Potable Water, Oil |
Includes Pre-Applied Thread Sealant | No |
Finish/Coating | Galvanized |
Color | Silver |
For Pipe Schedule | 160 |
Fitting Side B Gender | Female |
Class | Class 3000 |
Includes Seal | No |
Low Lead Compliance Level | Compliant |
Description
Coupling, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 1 3/8 in, 3/4 in, Female, NPT, 1 3/8 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7150701)
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- EVERFLOW Copper SWT Plug End Cap Pipe Fitting 3/8'' (CTEC0038)
- ANVIL 1/2" FNPT Galvanized Coupling (0311080204)
- ANVIL 2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831038609)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- ANVIL 1 x 3/4 Galvanized Malleable HeX Bushing, Lead Free, 150 PSI (0819906645)
- ANVIL 3" x 2" x 3" FNPT Galvanized Reducing Tee (0311056006)
- Anvil Galvanized Pipe Fittings