Shop All Black Pipe Fittings
Anvil
Concentric Coupling, Cast Iron, 6 x 5 in
Mfr # 0306060401
Zoro # G300714314
original price:
$680.18
6% off
new price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Class Class 125
- Color Black
Product Information
- Brand Anvil
- MFR # 0306060401
- Zoro # G300714314
- Country of Origin Mexico
- Category Black Pipe Fittings
Dimensions
Overall Length | 9 in |
Fitting Side A Nominal Pipe Size | 6 in |
Flange Outside Diameter | 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer Coupling |
Standards | ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153 |
Item | Concentric Reducer |
Class | Class 125 |
Color | Black |
For Pipe Schedule | 40 |
Fitting Side A Type | Flanged |
Finish/Coating | Painted |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 175 psi @ 150 Degrees F |
Fitting Side B Type | Flanged |
Includes Seal | No |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Description
Concentric Reducer Coupling, Cast Iron, Painted, Class Class 125, For Pipe Schedule 40, 6 in, Flanged, 5 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Elbow Side Out Galv 3/4 (510-804HN)
- DIXON TBolt Clamp, SS, Bolt, 5.016", 5.312" (STBC525)
- INTERDESIGN ROBE HOOK PLASTC CLR 2PK (52820)
- LEGEND VALVE 1/4 PUSH STRAIGHT TURN-N-LOC (465-079)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1/4 in (0361331606)
- ANVIL 2-1/2" Black Forged Steel Hex Head Plug Class 3000 (0361314206)
- ANVIL 1-1/4" x 1" Black Forged Steel Reducer Class 3000 (0361177009)
- ANVIL 1/8X4 Black Nipples 1514 (8700136354)
- ANVIL 2 DOM BLK STL S/T HALF COUPLING (0320200496)
- ANVIL ELBOW 90 BLACK 1.5"" (8700123907)
- ZORO SELECT Hex Bushing, 1x1/8 In. (783YC2)
- Anvil Fittings