Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 5, 2 1/2 To 4 In
Mfr # 0500173364
Zoro # G1208952
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards and Approvals ASTM E84 Class 1 25-60 rating, UL E94 VO
- Length 8 15/16 in
- Pipe Size 2-1/2 to 4 in
- Type With Insulation Saddle System
Product Information
- Brand Anvil
- MFR # 0500173364
- Zoro # G1208952
- UPC # 690291546075
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 8 15/16 in |
Pipe Size | 2-1/2 to 4 in |
For Threaded Rod Size | 5/8 in |
Overall Height | 8.938 in |
Overall Width | 8.94 in |
For Pipe Size | 5 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 5 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Type Clevis, Included Insulation Thickness 1 in, Load Capacity 750 lb, Overall Height 8.938 in, Overall Width 8.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- ACORN CONTROLS Stainless Steel 18-8 Countersunk Washer, Pk10 (0336-004-001)
- SMITH-COOPER Elbow, 45 deg, 1/2", 125, Brz Nl (4385002270)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86100-XL)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340138)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- Anvil Plumbing Accessories