Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Tube Sz 1 1/4In
Mfr # 0560406530
Zoro # G3281546
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Tube Size (In.) 1 1/4 in
- Length (In.) 2 13/16 in
- Type Light Duty, Adjustable
- Finish Copper Plated
Product Information
- Brand Anvil
- MFR # 0560406530
- Zoro # G3281546
- UPC # 690291548697
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 1 1/4 in |
Length (In.) | 2 13/16 in |
Rod Size | 3/8 in |
Pipe Size (In.) | 1 1/4 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1 1/4 in |
Overall Height | 3.25 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- T&S BRASS Button, Index, Red, Wristblade For - Part# Ts1194-45 (TS1194-45)
- RHEEM 120 gal, Electric Water Heater, Single, Three Phase (ELD120-FTB 208V)
- MOEN Handle Kit, 184445BN (184445BN)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 3 In (0500301775)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- ANVIL Clevis Hanger, 6.5"H, Steel (500360086)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500173067)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1 1/2 In (0500300645)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- Anvil Pipe Hangers