Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 3/4 In
Mfr # 0560005928
Zoro # G0817896
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Rod Size 3/8 in
- Length (In.) 2 13/32 in
- Material Steel
- Metal Detectable Yes
Product Information
- Brand Anvil
- MFR # 0560005928
- Zoro # G0817896
- UPC # 690291547287
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Length (In.) | 2 13/32 in |
Pipe Size (In.) | 3/4 in |
Overall Height | 2.406 in |
For Pipe Size | 3/4 in |
For Threaded Rod Size | 3/8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 2.406 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 32 (9018-2MB)
- DURAVIT Hinges for toilet seats (pair) (0061251000)
- BIO BIDET Slim ONE Bidet Smart Toilet Seat- Elongated White (SLIM ONE)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 In (0560406522)
- ANVIL Clevis Hanger, Adj, Pipe Sz 2 1/2 In (0500359583)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560299844)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500360185)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- SIOUX CHIEF HANGER SPLIT RING 1"" (516-4GPK2)
- Anvil Plumbing Accessories