Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 3 In
Mfr # 0500359609
Zoro # G2186003
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Description/Special Features For Suspension Of Stationary Pipe Lines
- Length (In.) 6 1/2 in
- Finish zinc plated
Product Information
- Brand Anvil
- MFR # 0500359609
- Zoro # G2186003
- UPC # 690291101342
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 6 1/2 in |
Pipe Size (In.) | 3 in |
Rod Size | 1/2 in |
Overall Height | 6.5 in |
For Threaded Rod Size | 1/2 in |
For Pipe Size | 3 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps flange aluminum (K0479.515)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-266)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Coupling (4307004866)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 4 In (0500300686)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500173067)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 3 In (0500407002)
- Anvil Plumbing Accessories