Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 1 1/4In
Mfr # 0560299844
Zoro # G2489873
original price:
$2.71
15% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features For Suspension Of Stationary Pipe Or Conduit
- Standards WW-H-171-E, Type 12
- Pipe Size (In.) 1 1/4 in
- Rod Size 3/8 in
- Max. Load (Lb.) 250 lb
Product Information
- Brand Anvil
- MFR # 0560299844
- Zoro # G2489873
- UPC # 690291547881
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 1 1/4 in |
Rod Size | 3/8 in |
Length (In.) | 3 3/8 in |
For Pipe Size | 1 1/4 in |
Overall Height | 2.813 in |
For Threaded Rod Size | 3/8 in |
Details
Description/Special Features | For Suspension Of Stationary Pipe Or Conduit |
Standards | WW-H-171-E, Type 12 |
Max. Load (Lb.) | 250 lb |
Metal Detectable | Yes |
Finish | zinc plated |
Type | Light Duty, Adjustable |
Material | Zinc-Plated Steel |
Item | Clevis Hanger |
Required Number of Threaded Rods | 1 |
Series | Figure CT-65 |
Hanger Material Finish | Zinc-Plated |
For Insulated Pipe | No |
Pipe Center to Hanger Top | 2 5/32 in |
Hanger Type | Clevis |
For Use On | Copper Tube |
Load Capacity | 250 lb |
Cushioned | No |
Hanger Material | Steel |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 2.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04014)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004NS008)
- EVERPURE Quick Connect Filter, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910825-75)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/4In (0560406530)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- ANVIL Adjustable Swivel Loop Hanger 4" (0500301809)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- STEEL & OBRIEN 3/4" Mini Hanger w/Epdm Sleeve - 304SS (26LC-.75-304)
- Anvil Plumbing Accessories