Shop All Pipe Hangers
Anvil
Clevis Hanger, 5"Pipe, 8.938"H, Steel
Mfr # 500360813
Zoro # G408454488
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hanger Type Clevis
- Hanger Material Finish Primed
- Overall Height 8.938 in
- For Pipe Size 5 in
- Cushioned No
Product Information
- Brand Anvil
- MFR # 500360813
- Zoro # G408454488
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 8.938 in |
For Pipe Size | 5 in |
For Threaded Rod Size | 5/8 in |
Details
Item | Clevis Hanger |
Hanger Type | Clevis |
Hanger Material Finish | Primed |
Cushioned | No |
Load Capacity | 1,430 lb |
Hanger Material | Steel |
Description
Clevis Hanger, Cushioned No, For Pipe Size 5 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 1,430 lb, Overall Height 8.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer, 1/2 x 3/8 In, BSPP (RI1/2EDX3/8CF)
- MR. SCRAPPY Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal (22-0003R-00)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41100035002003)
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 In (0560406522)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- ANVIL Clevis Hanger, 8.938"H, Steel (500357806)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500359518)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- Anvil Pipe Hangers