Shop All Pipe & Tube Clamps
Anvil
Clamp, 30"L, 2 1/2"W, Hot Dipped Galv
Mfr # 500361191
Zoro # G508454548
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Dipped Galvanized Steel
- Overall Length 30 in
- Clamp Material Finish Hot Dipped Galvanized
- Mounting Hole Diameter 0.75 in
- Overall Width 2 1/2 in
Product Information
- Brand Anvil
- MFR # 500361191
- Zoro # G508454548
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Overall Length | 30 in |
Mounting Hole Diameter | 0.75 in |
Overall Width | 2 1/2 in |
For Pipe Size | 20 in |
Bolt Diameter | 3/4 in |
Bolt Length | 3/4 in |
Details
Material | Hot Dipped Galvanized Steel |
Item | Clamp |
Clamp Material Finish | Hot Dipped Galvanized |
Load Capacity | 2,900 lb |
Clamp Material | Steel |
Description
Clamp, Bolt Diameter 3/4 in, Bolt Length 3/4 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 20 in, Load Capacity 2,900 lb, Mounting Hole Diameter 0.75 in, Overall Length 30 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 3/4 in Pipe Size (410007)
- 3M AQUA-PURE Inline Filter, Ice Maker, 10-5/16x2-1/8In (5617202)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 1/2 in Pipe Size (437421)
- JOHN GUEST Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- ANVIL Split-Ring Hanger, 2.625"H, Malleable Iron (560018848)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- ANVIL Split-Ring Hanger, 2"H, Iron (560018974)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- ANVIL Riser Clamp, Tube Sz 3 In, 11 1/2 In L (0500421086)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, Steel (HT18)
- Anvil Plumbing Accessories