Anvil

1" Cast Iron 45 Degree Elbow Class 125


product price: $10.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Cast Iron
  • Specific Fitting Shape 45 Degree Elbow
  • Fitting Schedule/Class Class 125
  • Basic Pipe Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"
See all product information

Product Information

Dimensions

Pipe Size - Pipe Fitting 1"
Pipe Size (Fittings) 1"
Fitting Side A Nominal Pipe Size 1 in
Fitting Side B Nominal Pipe Size 1 in

Details

Pipe Fitting Material Cast Iron
Specific Fitting Shape 45 Degree Elbow
Fitting Schedule/Class Class 125
Basic Pipe Fitting Material Metal
Fitting Connection Type FNPT
Basic Pipe Fitting Shape Elbow
Standards UL: FM Approved: ASME B16.4
Item 45 Degree Elbow
Specific Pipe Fitting Shape 45 Degree Elbow
Max. Pressure 175 psi@-20 Degrees to 150 Degrees F
Temp. Range -20 Degrees to 150 Degrees F
Saturated Steam Pressure 125 psi
Pipe Fitting Schedule/Class Class 125
For Pipe Schedule 40
Includes Pre-Applied Thread Sealant No
Fitting Side A Gender Female
Color Black
Fitting Side B Type NPT
Maximum Operating Pressure 175 psi @ 150 Degrees F
Fitting Side A Type NPT
Includes Seal No
Fitting Side B Gender Female
Class Class 125
Application Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

45 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.