Shop All Pipe Hangers
Anvil
Beam Clamp, Tong Style, 1/2"Rod Size
Mfr # 500104112
Zoro # G808274068
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,160 lb
- For Threaded Rod Size 1/2 in
- Includes Locknut Yes
- For Beam Shape/Type H-Beam
- For Maximum Beam Width 7 in
Product Information
- Brand Anvil
- MFR # 500104112
- Zoro # G808274068
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1/2 in |
For Maximum Beam Width | 7 in |
For Minimum Beam Width | 3 in |
Details
Item | Beam Clamp |
Load Capacity | 2,160 lb |
Includes Locknut | Yes |
For Beam Shape/Type | H-Beam |
Beam Mount Location | Bottom Center |
Clamp Material | Forged Steel |
Beam Clamp Type | Tong Style |
Description
Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Load Capacity 2,160 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Black Forged Steel Tee Class 3000 (0362025405)
- DENDESIGNS F276129 0.56 in. Lefthand Male Thread Propane Fitting (DE107860)
- MOEN 1 Handle Replacement Cartridge (1225B)
- B & K FLANGE FLOOR 2"" GALV (511-608BG)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 3 In (0500301775)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0031)
- Anvil Pipe Hangers