Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 1/2 In, Ductile Iron
Mfr # 0560009078
Zoro # G3375662
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Ductile Iron
- Nominal Conduit/Pipe 1/2"
- Finish Plain
- Rod Size 1/2"
Product Information
- Brand Anvil
- MFR # 0560009078
- Zoro # G3375662
- UPC # 690291171093
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 1 13/16 in |
Clamp Width | 1.06 in |
For Threaded Rod Size | 1/2 in |
Throat Depth | 3/4 in |
Clamp Length | 2.13 in |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Ductile Iron |
Nominal Conduit/Pipe | 1/2" |
Finish | Plain |
Metal Detectable | Yes |
Max. Load (Lb.) | 760 at Bottom, 950 at Top |
Type | C-Type |
Includes | Set Screw And Locknut |
Standards | and ANSI/MSS SP-58 (Type 19 & 23). UL, ANSI/MSS SP-69, Federal Specification A-A-1192A (Type 19 & 23), ULC Listed and FM Approved., WW-H-171-E (Type 23) |
Description/Special Features | For Use Under Roof Install w/ Bar Joist Type Const Or For Attachment To The Top Or Bottom Flange Of Structural Shapes. Where The Vertical Hanger Rod Is Required To Be Offset From The Edge Of The Flange. The Thickness Of Joist Or Flange Does Not Exceed 3/4 in |
Installation Torque | 125 in-lb |
Load Capacity | 500 lb |
Beam Clamp Type | C-Clamp |
Beam Mount Location | Bottom, Top |
Clamp Material | Ductile Iron |
Includes Locknut | Yes |
For Beam Shape/Type | H-Beam |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Top, Clamp Length 2.13 in, Clamp Material Ductile Iron, Clamp Width 1.06 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Installation Torque 125 in-lb, Load Capacity 500 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 19, ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 19, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 19, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNN Series, 800A, Very Fast Acting, 130V AC, Bolt-On (CNN800)
- LEGRAND Raceway, Series Eclipse PN10, 8 ft., Ivory (PN10L08V)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C382)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- ANVIL Beam Clamp, Rod Sz 5/8", Zinc Plated (0500303029)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ABB Thomas & Betts E977GC PVC Rigid Conduit Clamp; 1.25 in. (CARE977GC)
- Anvil Conduit Clamps & Hangers