Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp 4, Standard, Carbon Steel, 3/8In
Mfr # 0500315007
Zoro # G3266925
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8"
- Finish Galvanized
- Type Standard Duty
Product Information
- Brand Anvil
- MFR # 0500315007
- Zoro # G3266925
- UPC # 690291528712
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Beam Width | 4 in |
Bolt Size (In.) | 3/8 |
Width (In.) | 4 in |
Clamp Width | 0.56 in |
For Threaded Rod Size | 3/8 in |
Bolt Length | 3/8 in |
Clamp Length | 4 in |
For Beam Width | 4 in |
For Maximum Beam Width | 4 in |
Throat Depth | 11/16 in |
Description
Beam Clamp, Beam Clamp Type Split-Style Clamp, Beam Mount Location Bottom Center, Clamp Length 4 in, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Width 0.56 in, For Beam Shape/Type I-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 1,000 lb, Throat Depth 11/16 in, For Maximum Beam Width 4 in, Standards ANSI/MSS SP-69, Type 21, A-A-1192A, Type 21, MSS SP-58, Type 21, UL Listed, WW-H-171-E, Type 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- HONDA Carburetor Gasket (16221-ZG0-801)
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 1/2 In (0500009170)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- ANVIL Beam Clamp, Rod Sz 5/8", Zinc Plated (0500303029)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- Anvil Conduit Clamps & Hangers