Shop All Galvanized Pipe Fittings
Anvil
6" FNPT Galvanized 90 Degree Elbow
Mfr # 0311003008
Zoro # G5759747
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 6"
Product Information
- Brand Anvil
- MFR # 0311003008
- Zoro # G5759747
- UPC # 690291363917
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Pipe Size | 6 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 6 in, Female, NPT, 6 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (416-AC17834)
- JOHNS MANVILLE 10" x 3 ft. Pipe Insulation, 2" Wall (41645)
- HAYWARD FLOW CONTROL 6", Flanged, PVC, Basket Strainer, 150 psi (SB1600FT18)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ANVIL FLANGE FLOOR 1/4"" GALV (8700164158)
- ANVIL 1" FNPT Galvanized Cap (0319900601)
- ANVIL 3/4" x 1/2" FNPT Galvanized Reducer (0311086003)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ANVIL Coupling, Steel, 3/4 in, NPT, Class 150 (0321200040)
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (0311045603)
- B & K/MUELLER INDSIMPORT 2 Galv Tee (510-608HN)
- Anvil Fittings